Equipment Roller Kit, Swivel, 30,000 lb. Cap

  • Mfr # KRS-15-SLP

  • Zoro # G3302257


product price:  $2,185.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
5 in
Overall Length
58 1/2 in
Overall Width
5 7/8 in
Color
Green, Silver
Load Capacity
30,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KRS-15-SLP
Zoro #
G3302257
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5 in
Overall Length
58 1/2 in
Overall Width
5 7/8 in
Handle Length
48 in
Roller Length
10 1/2 in
Roller Dia.
1 in
Overall LxWxH
10 1/2 in x 5 7/8 in x 5 in
Roller Width
3 1/4 in
Top Plate LxW
5 7/8 in x 5 7/8 in
Top Plate Width
5 7/8 in
Top Plate Length
5 7/8 in
Top Plate Thickness
5/8 in

Details

Color
Green, Silver
Load Capacity
30,000 lb
Item
Machine Roller Kit
Number of Rollers
4
Includes
(2) Handles, (4) 7500 lb Capacity Rollers
Roller Type
Swivel
Roller Material
Steel
Frame Material
Steel
Roller Tread Material
Steel
Non-Marking Rollers
No
For Movement Type
Swivel/Rigid
Top Plate Type
Swivel with Lock
Number of Decks
1
For Surface Type
Any Surface
Assembled
Yes
Weight
203 lb
Top Plate Surface
Rubber Padded

Description

Machine Roller Kit, Load Capacity 30,000 lb, Deck Length 10 1/2 in, Deck Width 5 13/16 in, Deck Height 5 in, For Surface Type Any Surface, For Movement Type Swivel/Rigid, Top Plate Length 5 7/8 in, Top Plate Width 5 7/8 in, Top Plate Surface Rubber Padded, Top Plate Type Swivel with Lock, Caster/Roller Configuration (4) Rollers, Frame Material Steel, Number of Decks 1, Overall Length 58 1/2 in, Overall Width 5 7/8 in, Overall Height 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.