Reducing Coupling, 304 Stainless Steel, 1/2 x 1/4 in FNPT, Class 3000

  • Mfr # 2UA81

  • Zoro # G3302801


product price:  $14.19
/ea

Key Features

Specific Fitting Shape
Reducer Coupling
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Coupling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2UA81
Zoro #
G3302801
UPC #
190735933114
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
1/2" x 1/4"
Pipe Size (Fittings)
1/2" x 1/4"
Pipe Size
1/2" x 1/4"
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side B Nominal Pipe Size
1/4 in

Details

Specific Fitting Shape
Reducer Coupling
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Reducing Coupling
Max. Steam Pressure
2500 psi @ 350 Degrees F
Specific Pipe Fitting Shape
Reducing Coupling
Standards
ASME B16.11, ASTM A182
Fittings Sub-Category
Couplings
Max. Pressure
3000 psi@100 Degrees F
Pipe Fitting Schedule/Class
Class 3000
Class
Class 3000
Includes Seal
No
Fitting Side B Pipe Threading
18
Includes Pre-Applied Thread Sealant
No
Fitting Side A Pipe Threading
14
Fitting Side B Type
NPT
Fitting Side A Type
NPT
Fitting Side A Gender
Female
Fitting Side B Gender
Female
Material Grade
304

Description

The ZORO SELECT 2UA81 is a stainless steel reducing coupling designed to connect pipes of different diameters in a straight line. Material: 304 Stainless Steel; rated for a maximum pressure of 3000 psi at 100°F and a maximum steam pressure of 2500 psi at 350°F. This coupling features a Female FNPT connection on Side A with a nominal pipe size of 1/2 inch and a Female connection on Side B with a nominal pipe size of 1/4 inch, Side A: FNPT 1/2 in; Side B: FNPT 1/4 in; provides a 1/2 in to 1/4 in size transition.

Key Features:

  • Material: 304 Stainless Steel
  • Connection Type: FNPT on Side A, Female on Side B
  • Pressure Rating: Class 3000, maximum pressure 3000 psi @ 100°F
  • Max Steam Pressure: 2500 psi @ 350°F
  • Fitting Shape: Reducing Coupling, providing size transition
  • Standards: ASTM A182, ANSI/ASME B1.20.1, ASME B16.11

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.