Zoro Homepage
This item is Discontinued.
Apollo Valves Bronze Ball Valve Inline 3/4" 77CLF-104-01

Bronze Ball Valve Inline 3/4" (Discontinued)

  • Mfr # 77CLF-104-01
  • Zoro # G3303492
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77CLF-104-01
Zoro #
G3303492
UPC #
670750508455
Country of Origin
United States

Dimensions

Pipe Size
3/4 in
Overall Length
4.16 in

Description

Ball Valve, Body Material Lead-Free Bronze, Ball Material Chrome Plated Brass, Handle Type Lever, Seal Material MPTFE, Seat Material MPTFE, Stem Material C27450LF Brass, Stem Type Blowout Proof

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.