Solenoid Valve, 2-Way, 2-Position, Normally Open, 3/8 in Pipe Size, 120V AC, High Vacuum, Brass

  • Mfr # 8210G033VH

  • Zoro # G3304341


product price:  $564.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gas
Valve Ways
2-Way
Valve Starting Configuration
Normally Open
Nominal Pipe Size
3/8 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8210G033VH
Zoro #
G3304341
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
3/8 in
Overall Length
3-1/2 in
Overall Height
4-3/8 in
Center Line Pipe Center Size
3-13/16 in
Overall Width
2-5/16 in
Orifice Diameter
5/8 in

Details

For Media
Air, Inert Gas
Valve Ways
2-Way
Valve Starting Configuration
Normally Open
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
High Vacuum
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
150 psi Air/Inert Gas
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas
Item
Solenoid Valve
Body Material
Brass
Coil Enclosure
Watertight
IP Rating
IP66
Application
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
Electrical Connections
1/2 in Conduit Hub
Coil Insulation Class
F
Valve Design
2-Way/2-Position
Fluid Temperature - Maximum
180 Degrees F
Response Time
1 sec
Includes Coil
Yes
Thread Type
NPT
Operating Pressure Differential Water - Maximum
Not Rated
Includes Seal
Yes
Coefficient of Volume (Cv)
3
Operating Pressure Differential Hot Water - Maximum
Not Rated
Operating Pressure Differential Steam - Maximum
Not Rated
Environmental Rating
Indoor, Outdoor
Ambient Temperature - Minimum
14 Degrees F
Valve Positions
2-Position
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Wattage
10.1 W
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Ambient Temperature - Maximum
140 Degrees F
Frequency
50 Hz, 60 Hz
Mounting Orientation
Vertical
Operating Pressure Differential Air/Inert Gas - Maximum
15 psi
Operating Pressure Differential Light Oil - Maximum
Not Rated

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Open, Valve Type High Vacuum, Nominal Pipe Size 3/8 in, Orifice Diameter 5/8 in, Body Material Brass, Coefficient of Volume (Cv) 3, Operating Pressure Differential Air/Inert Gas - Maximum 15 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 110V AC, 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Watertight

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.