Flat Washer, For Screw Size 5/8" , Stainless Steel Plain Finish, 25 PK

  • Mfr # U51410.062.0005

  • Zoro # G3304427

CAD Available

product price:  $12.39
/pk 25, $0.50/ea

Key Features

CAD Drawing
Material
Stainless Steel
Finish
Plain
Minimum Thickness
0.049 in
Maximum Thickness
0.078 in
Standards
B18.22.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U51410.062.0005
Zoro #
G3304427
UPC #
008236993127
Country of Origin
Multiple

Dimensions

For Screw Size
5/8"
Outside Diameter
1 1/2 in
Minimum Thickness
0.049 in
Maximum Thickness
0.078 in
Inside Diameter
0.688 in
Inside Diameter Tolerance
+0.015 in ; -0.005 in
Outside Diameter Tolerance
+0.030 in ; -0.007 in

Details

CAD Available
Yes
Item
Flat Washer
Material
Stainless Steel
Finish
Plain
Standards
B18.22.1
System of Measurement
Inch
Thickness Tolerance
+0.015 in ; -0.014 in
Rockwell Hardness
C20 to C45
Application
Metal to Metal, Wood to Metal, Wood to Wood
Color
Silver
Type
Flat Washer
REACH Compliant
REACH Compliant
Pack Size
Small Pack
Dimensional Standards
ASME B18.22.1
Material Grade/Class
18-8
Removable
Removable
Made in North America
Not Made in North America
Maximum Temperature
302 Degrees F
RoHS Compliant
RoHS Compliant
Manufacturer Location
Globally Sourced
Resistance Properties
Corrosion-Resistant
Minimum Temperature
-58 Degrees F
For Use With
Bolt and Nut

Description

Flat Washer, Flat Washer Type Standard, Dimensional Standards ASME B18.22.1, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 5/8 in, Inside Diameter 0.688 in, Outside Diameter 1 1/2 in, Maximum Thickness 0.078 in, System of Measurement Inch, Minimum Thickness 0.049 in, Color Silver, Inside Diameter Tolerance +0.015 in ; -0.005 in, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Maximum Temperature 302 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.