Ducting Hose, 8 In. x 25 ft., Poly Fabric

  • Mfr # 1110-0800-0002

  • Zoro # G3304524


product price:  $346.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Hose Inside Dia.
8 in
Hose Length
25 ft
Max. Working Pressure @ 70 F
11 psi
Hose Color
Black
Temp. Range
-40 Degrees to 250 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1110-0800-0002
Zoro #
G3304524
UPC #
-
Country of Origin
Iceland

Dimensions

Hose Inside Dia.
8 in
Hose Length
25 ft
Length - Ducting Hose
25 ft.
Ducting Hose Bend Radius
5.5"
Ducting Hose Length
25 ft.
Length
25 ft.
Inside Dia.
8"
Ducting Hose Inside Dia.
8"
Bend Radius - Ducting Hose
5.5"
Bend Radius
5.5 in
Inside Dia. - Ducting Hose
8"

Details

Max. Working Pressure @ 70 F
11 psi
Hose Color
Black
Temp. Range
-40 Degrees to 250 Degrees F
Standards
UL-94V-0
Max. Flow
2140 cfm
Material - Ducting Hose
Neoprene Coated Polyester Fabric
Ducting Hose Color
Black
Max. Pressure - Ducting Hose
21 psi
Ducting Hose Type
Industrial Ducting Hose
Operating Temp. Range
-40 Degrees to 250 Degrees F
Application
Dust, Chips, Air
Item
Industrial Ducting Hose
Vacuum Rating
11.00 in Hg
Ducting Hose Vacuum Rating
11.00" Hg
Type - Ducting Hose
Industrial Ducting Hose
Max. Pressure
21 psi
Vacuum Rating - Ducting Hose
11.00" Hg
Color - Ducting Hose
Black
Ducting Hose Max. Pressure
21 psi
Material
Neoprene-Coated Polyester Fabric
Ducting Hose Material
Neoprene Coated Polyester Fabric
Color
Black
Number of Plies
2
Hose Reinforcement Material
Fiber
Hose Tube Material
Neoprene
Duct Hose Type
Duct Hose for Dust
For Media Type
Chips & Shavings, Dust, Fumes
Not Recommended Chemicals
Cutting Oil, Liquids, Water
Water
X
Compatible Chemicals
Chips & Shavings, Dust, Chemical Fumes

Description

Industrial Ducting Hose, Hose Inside Dia. 8 in, Hose Length 25 ft, Hose Tube Material Neoprene, Hose Reinforcement Type Helix, Hose Reinforcement Material Fiber, Hose Color Black, Vacuum Rating 11.00 in Hg, Max. Working Pressure @ 70 F 11 psi, Temp. Range -40 Degrees to 250 Degrees F, Standards UL-94V-0, Bend Radius 5.5 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.