Digital Process Pressure Gauge, 0 to 100 psi, 3 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # DPG-105

  • Zoro # G3304561


product price:  $365.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DPG-105
Zoro #
G3304561
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 in
Connection Size
1/4 in
Case Depth
1.9 in
Nominal Dial Size
3 in
Case Diameter
3 in
Manufacturer Warranty Length
1 yr
Digit Height
0.425 in
Battery Size
AAA

Details

Item
Digital Process Pressure Gauge
Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
OEM Applications, Process Industries, Replacement Gauge
Gauge Case Material
Polycarbonate
Series
DPG
Primary Pressure Range
0 to 100
Primary Scale Units
psi
IP/NEMA Rating
NEMA 4X
Hazardous Location Rating
Class I, Division 1, Groups A, B, C, D
Panel-Mountable
No
Blowout Safety Back
No
Connection Type
MNPT
Resolution
Dependent on Range
Power Source
Battery
Display
Digital
Includes
Alkaline Batteries
Peak Hold
Yes
Socket Material
Stainless Steel
Number of Display Digits
4
Agency Compliance
CE
Standards
CE Certified, FM Approved, RoHS
Calibration Certificate
No
Powered By
(2) AAA Batteries
Features
Automatic Shutoff, Low Battery Indicator, Zero Adjustment
Memory Storage
No
Display Units
bar, in Hg, kg/sq cm, kPa, mbar, mm Hg, oz/sq in, psi
Case Color
Black
Case Material
ABS Polycarbonate
Includes Mounting Hardware
No
Low Battery Indicator
Yes
Compatible Process Media
Compatible Liquids and Combustible Gases
Weatherproof
No
Case Shape
Round
Sensor Material
316L Stainless Steel
Pressure Range Type
Pressure
Adjustable Set Points
No
Keypad Material
Polycarbonate
Pressure Gauge Type
Process Pressure Gauge
Includes Rubber Boot
No
Display Range
0 to 100 psi, 0 to 1600 oz/in², 0 to 203.6 in Hg, 0 to 230.7 ft wc, 0 to 2768 in wc, 0 to 5172 mm Hg, 0 to 6.895 bar, 0 to 689.5 kPa, 0 to 6895 mbar, 0 to 7.03 kg/cm², 0 to 7031 cm wc
Backlit Screen
Yes
Battery Run Time
2,000 hr
Ambient Operating Temperature Range
0 Degrees to 130 Degrees F
Number of Digits
4
Primary Display Units
psi
Includes Batteries
Batteries Included
Auto-Shutoff
Yes
Process Connection Gender
Male
Primary Display Range
0 to 100
Languages
English
Process Temperature Range
0 Degrees to 130 Degrees F
Includes Calibration Certificate
No
Non-Sparking
No
Display Screen Type
LCD
Battery Life
2,000 hr
Automatic Shut-Off Time
60 min
Display Type
LCD
Operating Temperature Range
0 Degrees to 130 Degrees F
Process Media Temperature - Minimum
0 Degrees F
Includes Low Battery Indicator
Low Battery Indicator
Pressure Measurement - Maximum
100 psi
Number of Batteries Required
2
Pressure Measuring Units
bar, in Hg, kg/sq cm, kPa, mbar, mm Hg, oz/sq in, psi
Pressure Measurement - Minimum
0 psi
NEMA Enclosure Rating
4X
Process Media Temperature - Maximum
130 Degrees F

Description

Digital Process Pressure Gauge, Accuracy +/-0.25 Percent, Gauge Case Material Polycarbonate, Nominal Dial Size 3 in, IP/NEMA Rating NEMA 4X, Hazardous Location Rating Class I, Division 1, Groups A, B, C, D, Compatible Process Media Compatible Liquids and Combustible Gases, Sensor Material 316L Stainless Steel, Socket Material Stainless Steel, Process Connection Type NPT, Display Units bar, in Hg, kg/sq cm, kPa, mbar, mm Hg, oz/sq in, psi, Process Connection Gender Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.