Bronze Acrylic Sheet Stock 24" L x 24" W x 0.236" Thick

  • Mfr # PS-CACT-153

  • Zoro # G3307193


product price:  $24.99
/ea

Key Features

Plastic Material
Acrylic
Plastic Thickness
0.236"
Plastic Width
24"
Plastic Length
24"
Plastic Color
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACT-153
Zoro #
G3307193
UPC #
-
Country of Origin
Indonesia

Dimensions

Plastic Thickness
0.236"
Plastic Width
24"
Plastic Length
24"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Length
24"
Thickness
0.236"
Width
24"
Nominal Size
24 in W x 24 in L
Plastic Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-0.250 in

Details

Item
Sheet Stock
Plastic Material
Acrylic
Plastic Color
Bronze
Max. Temp. (F)
170 Degrees F
Min. Temp. (F)
32 Degrees F
Color
Bronze
Operating Temp. Range
32 Degrees to 170 Degrees F
Thickness Tolerance
+/-10%
Plastic Grouping
Sheet Stock
Tensile Strength
11,030 psi
Material Color Family
Bronze
Color Code
2412
Plastic Properties
Transparent
Material Type
Standard Grade
Material
Acrylic
Plastic Hardness
Rockwell M95
Water Absorption
0.4 %
Impact Strength
0.28 ft-lb/in
Water Absorption Rating
Poor
Grade
Standard
Maximum Temperature
170 Degrees F
Shape
Square
Wear Factor
Fair
Corrosion and Chemical Resistance
Fair
Machinability
Not Rated
Plastic Thickness Tolerance
+/-10%
Plastic Hardness Rating
Hard
UV Resistant
Yes
Temperature Range
32 Degrees to 170 Degrees F
Friction Rating
Not Slippery
Minimum Temperature
32 Degrees F
Plastic Clarity
Opaque
Tensile Strength Rating
Excellent
Backing Type
No Backing
Friction Coefficient
0.8
Plastic Density
0.043 lb/cu in
Standards
Not Rated
Light Transmission
34.4 %
Shore Hardness
98 Shore D
Metal Detectable
Not Metal Detectable
Rockwell Hardness
95 HRM
Weight
7.7 lb
Scratch-Resistant
Not Scratch-Resistant
Product Form
Sheet
Product Type
Plastic Sheet
Dielectric Strength
Not Rated
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Fabrication
Cast
UV-Resistant
UV-Resistant
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Flexural Modulus
2,746 MPa
Static-Resistant
Not Static-Resistant
Elongation
Not Rated

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.234375 in, Bronze, Plastic Clarity Opaque, Tensile Strength 11,030 psi, Impact Strength 0.28 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 32 Degrees to 170 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.