UL Class Fuse, RK5 Class, FRS-R-ID Series, Time-Delay, 35A, 600V AC, Indicating

  • Mfr # FRS-R-35ID

  • Zoro # G3307236


product price:  $38.99
/ea

Key Features

Class
RK5
Speed
Time-Delay
AC Voltage Rating
600V AC
DC Voltage Rating
250V DC
Visual Indication
Indicating
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FRS-R-35ID
Zoro #
G3307236
UPC #
051712204613
Country of Origin
Mexico

Dimensions

Length
5-1/2 in
Diameter
1-1/16 in
Overall Diameter
1 1/16 in
Overall Length
5 1/2 in

Details

Class
RK5
Series
FRS-R-ID
Speed
Time-Delay
Amps
35A
AC Voltage Rating
600V AC
DC Voltage Rating
250V DC
Visual Indication
Indicating
Interrupt Rating
200kA at 600V AC, 20kA at 250V DC
Body Style
Cylindrical
Body Material
Fiberglass
Equivalent Brand and Series
Bussmann FRS-R-ID, Littelfuse FLSR-ID, Mersen TRS-RID
Equivalent Series
FLSR-ID, FRS-R-ID, TRS-RID
Fits Fuse Block Style
Rejection
Compatible Fuse Block Series
1BR, R600
Item
UL Class Fuse
Functionally Equal To
Littelfuse FLSR-ID, Mersen/Ferraz Shawmut TRS-ID
Element
Dual
Standards
CE, CSA Certification Class 1422-01, UL 248-12 Guide JDDZ
Fuse Holder Code
Q
Connection Type
Ferrule End x Ferrule End
Weight
0.15 lb
Current
35 A
Interrupt Rating - AC
200 kA
Interrupt Rating - DC
20 kA

Description

Fuse, 35 A, 600 V AC, 250 V DC, Class RK5, FRS-R-ID Series, Indicating, Time-Delay, Body Style Cylindrical, Fits Fuse Block Style Rejection, Interrupt Rating 200kA at 600V AC, 20kA at 250V DC, Fuse Size 5-1/2 in L x 1-1/16 in dia, Length 5 1/2 in, Diameter 1 1/16 in, Equivalent Brand and Series Bussmann FRS-R-ID, Littelfuse FLSR-ID, Mersen TRS-RID, Equivalent Series FLSR-ID, FRS-R-ID, TRS-RID, Compatible Fuse Block Series HM600, RM600, Body Material Fiberglass, Dual Element

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.