Line Volt Mechanical Tstat, Heat/Cool, 30-110 Degrees F, 60 to 600V AC, Hydraulic Air Coil, Steel

  • Mfr # 1UHH2

  • Zoro # G3307717


product price:  $81.19
/ea
Free Shipping & Returns

Key Features

Compatible System Type
Fan Coil Units
Display Type
Analog
Application
Heat or Cool
Switch Action
Open/Close on Rise
Switch Type
SPDT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1UHH2
Zoro #
G3307717
UPC #
190735148228
Country of Origin
China

Dimensions

Sensor Length
36 in
Overall Depth
2-1/8 in
Sensor Diameter
1/8 in
Overall Height
5-11/16 in
Overall Width
2-1/8 in

Details

Compatible System Type
Fan Coil Units
Display Type
Analog
Application
Heat or Cool
Switch Action
Open/Close on Rise
Switch Type
SPDT
Number of Cooling Stages
1
Number of Heating Stages
1
Temperature Control Range
30 to 110 Degrees F
Control Type
Exposed Dial
Voltage
24 to 600V AC
Item
Line Voltage Mechanical Thermostat
Contact Rating Resistive @ 120V
22 A
Number of Switches
1
Inductive Amps @ 240V
8 A
Standards
CUL Listed, UL Listed
Contact Rating Resistive @ 240V
22 A
Locked Rotor Amps @ 240V
48 A
Sensor Type
Hydraulic Air Coil
Enclosure Type
Standard Enclosure
Inductive Amps @ 120V
16 A
Locked Rotor Amps @ 120V
96 A
Includes
Mounting Plate, Screws
Contact Rating Resistive @ 277V
22 A
Inductive Amps @ 208V
9.2 A
Resistive Amps @ 208VAC
22 A
Pilot Duty Rating
125 VA @ 24 to 600V AC
Programming Capability
Not Programmable
Temperature Sensitivity
+/-3 Degrees F
Maximum Control Temperature
110 Degrees F
Enclosure Finish
Polished
Minimum Operating Temperature
30 Degrees F
Contact Type
Snap Action
Number of Poles
1
Sensor Location
Built-In
Minimum Control Temperature
30 Degrees F
Temperature Differential
3.5 Degrees F
Enclosure NEMA Rating
1
Maximum Operating Temperature
110 Degrees F
Differential Type
Fixed
Changeover Type
Automatic
Temperature Scale
Fahrenheit
Mounting Direction
Vertical
Enclosure Color
Gray
Frequency
50 Hz, 60 Hz
Full Load Amps @ 240V AC
8 A
Full Load Amps @ 120V AC
16 A
Housing Material
Steel

Description

Line Volt Mechanical Tstat, Thermostat Switch Type SPDT, Thermostat Control Range 30 Degrees to 110 Degrees F, Thermostat Voltage 24 to 600VAC, Full Load Amps @ 120VAC 16A, Full Load Amps @ 240VAC 8A, Thermostat Programmable No, Remote Sensing Capability No, Thermostat Heating/Cooling Heating/Cooling, Thermostat Item Line Voltage Mechanical Thermostat, Remote Sensing Bulb Included No, Switch Action Open/Close on Rise, Number of Switches 1, Differential 3.5 Degrees F, Height 5-3/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.