Chemical Resistant Gloves, Natural Rubber Latex, 12 in L, 17 mil, Beige, 9, 1 PR

  • Mfr # 88393

  • Zoro # G3308481


product price:  $1.55
/pr

Key Features

Color
Beige
Size
9
Glove Materials
Natural Rubber Latex
Glove Length
12 in
Glove Thickness
17 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
88393
Zoro #
G3308481
UPC #
-
Country of Origin
Thailand

Dimensions

Size
9
Glove Size
9
Glove Length
12 in
Glove Thickness
17 mil
Length
12"
Size - Numeric
9

Details

Item
Chemical Resistant Gloves
Color
Beige
Glove Materials
Natural Rubber Latex
Cuff Style
Straight
Supported / Unsupported
Unsupported
ANSI/ISEA Abrasion Level
Not Rated
Glove Texture Location
Palm and Fingers
Application
Food and Poultry Processing
Glove Liner Material
Unlined

Description

Chemical Resistant Gloves, Natural Rubber Latex, Palm and Fingers, 17 mil, 12 in, Cuff Straight, Lining Unlined, Glove Size 9, Color Beige, Unsupported, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.