Cylinder Trolley, 34 In. W, 2400 lb.

  • Mfr # MDE-24

  • Zoro # G3308541


product price:  $570.99
/ea
Free Shipping & Returns

Key Features

Overall Height
33 in
Overall Width
31 1/2 in
Material
Steel
Color
Green
Load Capacity
2,400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MDE-24
Zoro #
G3308541
UPC #
810649020228
Country of Origin
United States

Dimensions

Overall Height
33 in
Overall Width
31 1/2 in
Wheel Diameter
4"
Caster Dia.
4"
Wheel Width
2"
Overall Depth
33 1/4 in
Handle Height
37 in
Max. Tank Dia. Oxygen
4-1/2"
Caster Width
2 in
Caster Wheel Width
2 in
Caster Wheel Dia.
4 in
For Max. Tank Dia.
4 1/2 in
Overall LxWxH
33 1/2 in x 31 1/2 in x 33 in
Caster Mounting Height
6 in
Caster Mounting Plate Size
4 in x 4 1/2 in

Details

Material
Steel
Color
Green
Load Capacity
2,400 lb
Item
Four-Wheel Vertical Medical Cylinder Cart
Wheel Type
(2) Rigid, (2) Swivel Casters
Handle Type
Raised
Cylinder Capacity
24
Caster Material
Soft Rubber
Caster Type
(2) Rigid, (2) Swivel with Brake
Handle Included
Yes
Includes
Raised Handle
Finish
Powder Coated
Caster/Wheel Mounting Location
Standard
For Cylinder Capacity
24.8 cu. yd.
Caster Frame Material
Steel
Caster/Wheel Configuration
(2) Rigid, (2) Swivel with Brake
Caster Inside Bolt Hole Spacing
3 in x 3-1/2 in
Caster Wheel Tread Type/Material
Standard Rubber
Caster Mounting Type
Plate
Caster Wheel Type
Standard
For Cylinder Type
D, E
Caster Core Material
Steel
Caster Outside Bolt Hole Spacing
3 in x 3 1/2 in
Caster Brake Type
Side Pedal Brake
Caster Wheel/Tread Material
Rubber
Cylinder Storage Orientation
Vertical

Description

Medical Cylinder Cart, Load Capacity 2,400 lb, Cylinder Capacity 24, Nose Plate Type Not Applicable, Nose Plate Width Not Applicable, Nose Plate Depth Not Applicable, Cylinder Storage Orientation Vertical, For Max. Tank Dia. 4 1/2 in, Axle-Mounted Wheel Dia. 4 in, Axle-Mounted Wheel Type Standard, Caster Wheel Dia. 4 in, Caster Wheel Type Standard, Caster/Wheel Configuration (2) Rigid, (2) Swivel with Brake, Overall Depth 33 in, Overall Width 32 in, Overall Height 33 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.