This item is Discontinued.

Advance Ballast, Magnetic, Preheat, 17W LO-13-22-TP

Ballast, Magnetic, Preheat, 17W (Discontinued)

  • Mfr # LO-13-22-TP
  • Zoro # G3309643
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LO-13-22-TP
Zoro #
G3309643
UPC #
781087112823
Country of Origin
Unknown

Dimensions

Length
3 1/16 in
Width
1 7/16 in
Height
1 13/16 in

Details

Number of F15T12 Lamps
1
Number of F14/15T8 Lamps
1
Power Factor
0.53
Number of F15T8 Lamps
1
Ballast Type
Magnetic
Item
Ballast
Input Watts
17
Number of FC6T9 Lamps
1
Number of FC8T9 Lamps
1
Ballast Factor
0.82
Thermal Protection
Yes
Number of F14/15T12 Lamps
1
Number of F14T12 Lamps
1
Min. Starting Temp.
50 Degrees F
Fixture Ballast Type
Magnetic
Number of F13DBX Lamps
1
Starter Required
Yes
Sockets Included
No
Number of F13BX Lamps
1

Description

Ballast, Min. Starting Temp. 50 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.