Float Valve Assembly, Double, Size 1 In.

  • Mfr # 127SG/BB

  • Zoro # G3309957


product price:  $1,014.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1/2"
Float Size
7"
Connection Type
NPT
Body Material
Bronze
Float Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
127SG/BB
Zoro #
G3309957
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/2"
Float Size
7"
Size
1/2"
Float Dia.
7"
Rod Length
16 in
Connection Size - Side 1
1/2 in
Connection Size - Side 2
1/2 in
Float Diameter
7 in
Nominal Valve Size
1/2 in

Details

Item
Float Valve
Connection Type
NPT
Body Material
Bronze
Float Material
Stainless Steel
Temperature Range
35 to 406 Degrees F
Mounting
Horizontal Piping
Seat
Double
Rod Material
Brass
Max. Temp.
35 Degrees to 406 Degrees F
Style
Type 27, Globe
Max. Pressure
150 psi
Features
Automatic Control
Valve Material
Bronze
Valve Flow - Pressure (1)
1 psi
Valve Flow - Flow (2)
58 gpm
Valve Flow - Pressure (2)
40 psi
Rod Thread
5/16 in -18
Includes
and Ball, Lever, Rod
Valve Flow - Flow (1)
9.1 gpm
Flow Rate
58 gpm @ 40 psi, 9.1 gpm @ 1 psi
Maximum Pressure - Operating
150 psi
Operating Temperature - Maximum
406 Degrees F
Arm Adjustability
Adjustable
For Media
Chemicals, Oil, Water
Valve Body Style
Angle
Seat Style
Double Seated
Includes Float and Rod
Float and Rod Included
Float Shape
Cylindrical
Valve Series
27

Description

Float Valve Assembly, Mounting Horizontal Piping, Size 1/2 in, Connection Type NPT, Rod Thread 5/16 In.-18, Rod Length 16 in, Rod Material Brass, Body Material Bronze, Valve Flow - Pressure (1) 1 psi, Valve Flow - Flow (1) 9.1 gpm, Valve Flow - Pressure (2) 40 psi, Valve Flow - Flow (2) 58 gpm, Max. Pressure 150 psi, Max. Temp. 35 Degrees to 406 Degrees F, Features Automatic Control, Compliance N/A, Includes and Ball, Lever, Rod, Valve Material Bronze, Float Material Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.