Lockout Padlock, Keyed Alike, Aluminum, Green, 1 7/16 in Shackle Height, 1 5/16 in Body Width

  • Mfr # 48JR41

  • Zoro # G3311406


product price:  $9.69
/ea

Key Features

Padlock Body Material
Aluminum
Key Type
Keyed Alike
Body Width
1 5/16 in
Shackle Height
1 7/16 in
Shackle Material
Hardened Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48JR41
Zoro #
G3311406
UPC #
190735095058
Country of Origin
China

Dimensions

Body Width
1 5/16 in
Shackle Height
1 7/16 in
Body Height
2 in
Body Thickness
11/16 in
Shackle Diameter
1/4 in
Width Across Shackle
7/8 in

Details

Item
Lockout Padlock
Body Color
Green
Padlock Body Material
Aluminum
Key Type
Keyed Alike
Shackle Material
Hardened Steel
Shackle Type
Open
Legend
Danger Locked Out
Standards
OSHA 1910.147
Number of Keys
2
Number of Pins
5
Locking Mechanism
5-Pin Tumbler
Color
Green
Header
None/No Header
Opening Type
Key
Number of Tumbler Pins
5
Number of Keys Included
2

Description

Lockout Padlock, Body Color Green, Body Height 2 in, Body Material Aluminum, Body Thickness 11/16 in, Body Width 1 5/16 in, Header None/No Header, Key Type Keyed Alike, Shackle Diameter 1/4 in, Shackle Height 1 7/16 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 7/8 in, Legend Danger Locked Out

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products