Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lockout Padlock, Keyed Different, Aluminum, Red, 1 7/16 in Shackle Height, 1 5/16 in Body Width

  • Mfr # 48JR31

  • Zoro # G3311500


product price: $10.89
/ea

Key Features

Body Color
Red
Padlock Body Material
Aluminum
Key Type
Keyed Different
Body Width
1 5/16 in
Shackle Height
1 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48JR31
Zoro #
G3311500
UPC #
190735094952
Country of Origin
China

Dimensions

Body Width
1 5/16 in
Shackle Height
1 7/16 in
Body Height
1 1/4 in
Body Thickness
11/16 in
Shackle Diameter
1/4 in
Width Across Shackle
7/8 in

Details

Item
Lockout Padlock
Body Color
Red
Padlock Body Material
Aluminum
Key Type
Keyed Different
Shackle Material
Hardened Steel
Shackle Type
Open
Legend
Danger Locked Out
Standards
OSHA 1910.147
Number of Keys
2
Number of Pins
5
Locking Mechanism
5-Pin Tumbler
Color
Red
Number of Keys Included
2
Opening Type
Key
Header
None/No Header
Number of Tumbler Pins
5

Description

Lockout Padlock, Body Color Red, Body Height 1 1/4 in, Body Material Aluminum, Body Thickness 11/16 in, Body Width 1 5/16 in, Header None/No Header, Key Type Keyed Different, Shackle Diameter 1/4 in, Shackle Height 1 7/16 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 7/8 in, Legend Danger Locked Out

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.