Lockout Padlock, Keyed Alike, Aluminum, Black, 1 in Shackle Height, 1 5/16 in Body Width
Mfr # 48JR26
Zoro # G3311555
product price:Â $13.65
/eaKey Features
Padlock Body Material
Aluminum
Key Type
Keyed Alike
Body Width
1 5/16 in
Shackle Height
1 in
Shackle Material
Hardened Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
48JR26
Zoro #
G3311555
UPC #
190735094907
Country of Origin
China
Dimensions
Body Width
1 5/16 in
Shackle Height
1 in
Body Height
1 7/16 in
Body Thickness
5/8 in
Shackle Diameter
3/16 in
Width Across Shackle
11/16 in
Details
Item
Lockout Padlock
Body Color
Black
Padlock Body Material
Aluminum
Key Type
Keyed Alike
Shackle Material
Hardened Steel
Shackle Type
Open
Legend
Danger Locked Out
Standards
OSHA 1910.147
Number of Keys
2
Number of Pins
5
Locking Mechanism
5-Pin Tumbler
Color
Black
Number of Keys Included
2
Opening Type
Key
Header
None/No Header
Number of Tumbler Pins
5
Description
Lockout Padlock, Body Color Black, Body Height 1 7/16 in, Body Material Aluminum, Body Thickness 5/8 in, Body Width 1 5/16 in, Header None/No Header, Key Type Keyed Alike, Shackle Diameter 3/16 in, Shackle Height 1 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 11/16 in, Legend Danger Locked Out
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.