Chem-Tech Chemical Resistant Gloves, Natural Rubber Latex, 12 in L, 20 mil, Yellow, XL, 1 PR

  • Mfr # 6845XL

  • Zoro # G3312228


product price:  $6.19
/pr

Key Features

Color
Yellow
Size
XL
Glove Materials
Natural Rubber Latex
Glove Length
12 in
Glove Thickness
20 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6845XL
Zoro #
G3312228
UPC #
045143281862
Country of Origin
Multiple

Dimensions

Size
XL
Glove Size
XL
Glove Length
12 in
Glove Thickness
20 mil
Length
12"
Thickness
Standard Weight

Details

Item
Chemical Resistant Gloves
Color
Yellow
Glove Materials
Natural Rubber Latex
Latex-Free
Latex-Free
Cuff Style
Gauntlet
Glove Texture
Crinkle
Series
Chem-Tech
Standards
ANSI/ISEA 105:2016
Resists
Abrasion, Chemicals, Oils
Supported / Unsupported
Unsupported
ANSI/ISEA Abrasion Level
Not Tested
Application
Automotive, Farming, Landscaping, Sheet Metal Industry
Glove Texture Location
Fully
EN 388 Impact Rated
Not EN 388 Impact Rated
ANSI/ISEA Heat Level
4
Anti-Static
Anti-Static Not Included
Glove Construction
Rubber
Biodegradable
Non-Biodegradable
Dual Layer
Dual Layer Not Included
Accelerator Free
Contains Accelerators
EN ISO 374 Chemical Rating
Not Rated
Touchscreen Compatible
Not Touchscreen Compatible
Silicone-Free
Silicone-Free
Wear-Indicating
Wear-Indicator Not Included
Insulated
Not Insulated
Glove Liner Material
Cotton Jersey
Chlorinated/Non Chlorinated
Non-Chlorinated
Brand and Series
MCR Safety Chem-Tech
Glove Hand Style
Left and Right
Sterile/Non-Sterile
Non-Sterile
Max. Temp.
500 Degrees F
Triple Layer
Triple Layer Not Included
Glove Coating Coverage
Full

Description

Chemical-Resistant Gloves, Natural Rubber Latex, Fully, 20 mil, 12 in, Cuff Gauntlet, Lining Interlock, Glove Size XL, Color Yellow, Supported, Standards ANSI/ISEA 105:2016, Resists Abrasion, Chemicals, Oils, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.