Cut-Resistant Coated Gloves, Cut Level A3 , Dipped , Polyurethane , Smooth , S 1 PR

  • Mfr # 9676S

  • Zoro # G3312867


product price:  $14.99
/pr

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9676S
Zoro #
G3312867
UPC #
045143967612
Country of Origin
Sri Lanka

Dimensions

Glove Size
S
Glove Length
11.5 in
Thickness
15 gaugeuge
Glove Length Style
Standard
Size - Numeric
7

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
6
Series
UltraTech Dyneema(R)
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Dyneema(R) Diamond
ANSI/ISEA Cut Grams
1179
Glove Construction
Seamless Knit
Thumb Style
Wing
Abrasion Resistant
Yes
ANSI/ISEA Puncture Level
3
Glove Hand Style
Left and Right
Finger Material
Polyurethan / Dymeema
Application
Automotive Assembly, Farming, Landscaping, Carpentry, Glass handling, HVAC, Janitorial, Sheet Metal Industry, Roofing
Palm Material
Polyurethane
Stitching Material
Dyneema(R)
Weight
Light
Cut Resistant
Yes
Standards
ANSI 105, EN388
Puncture Resistant
Yes
Suggested Use Environment
Dry
ANSI/ISEA Puncture Force
0 N
Brand and Series
MCR Safety CutPro(TM) 9676
Silicone-Free
No
Latex-Free
No
ANSI/ISEA Abrasion Cycles
20,000
Glove Back Material
Dyneema®
Includes Reinforced Thumb Crotch
No
Touchscreen Compatible
No
Glove Coating Color
Gray
Knit Material Color
Gray
Hand Protection Style
Glove
Double-Dipped
No
Minimum Temperature
Not Rated
Glove Lining Material
HPPE
Finger Coverage
Full

Description

Coated Gloves, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material Dyneema(R) Diamond, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI 105, EN388, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.