Redcoat Chemical Resistant Gloves, PVC, 12 in L, 18.00 mil, Red, L, 12 PK

  • Mfr # 6620KVL

  • Zoro # G3313040


product price:  $124.99
/pk 12, $10.42/ea
Free Shipping & Returns

Key Features

Color
Red
Size
L
Glove Materials
PVC
Glove Length
12 in
Glove Thickness
18.00 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6620KVL
Zoro #
G3313040
UPC #
045143138180
Country of Origin
Pakistan

Dimensions

Size
L
Glove Size
L
Glove Length
12 in
Glove Thickness
18.00 mil
Length
12"

Details

Item
Chemical Resistant Gloves
Color
Red
Glove Materials
PVC
Latex-Free
Latex-Free
Cuff Style
Gauntlet
Glove Texture
Grain
Series
Redcoat
Standards
EN388
Resists
Abrasion, Chemicals, Oils
Supported / Unsupported
Supported
ANSI/ISEA Cut Level
A2
Application
Automotive, Farming, Landscaping
ANSI/ISEA Abrasion Level
5
Glove Texture Location
Fully
Special Features
Chemical Resistant, Cut Resistant
ANSI/ISEA Puncture Level
2
Cut-Resistance Coverage
Full
Sterile/Non-Sterile
Non-Sterile
Silicone-Free
Silicone-Free
Dual Layer
Dual Layer Included
Glove Coating Finish
Sandy
Insulated
Not Insulated
Glove Coating Color
Red
Glove Construction
Rubber
Glove Liner Material
Cotton, Kevlar(R)
Biodegradable
Non-Biodegradable
Wear-Indicating
Wear-Indicator Not Included
Anti-Static
Anti-Static Not Included
Glove Hand Style
Left and Right
EN 388 Impact Rated
Not EN 388 Impact Rated
ANSI/ISEA Puncture Force
50 N
ANSI/ISEA Cut Load
780 g
Accelerator Free
Contains Accelerators
EN ISO 374 Chemical Rating
Not Rated
Touchscreen Compatible
Not Touchscreen Compatible
ANSI/ISEA Abrasion Cycles
10,000
Chlorinated/Non Chlorinated
Non-Chlorinated
Triple Layer
Triple Layer Not Included
Brand and Series
MCR Safety Redcoat 6620KV
Glove Coating Coverage
Full

Description

Chemical-Resistant Gloves, PVC, Fully, Not Rated, 12 in, Cuff Gauntlet, Lining Kevlar(R), Glove Size L, Color Red, Supported, Standards ANSI/ISEA 105:2016, Resists Abrasion, Chemicals, Oils, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.