Coated Gloves, Foam Latex, Foam, Palm, 3 Abrasion Level, Gray, L (9) 1 PR

  • Mfr # 96731L

  • Zoro # G3313357


product price:  $3.89
/pr

Key Features

Glove Size
L (9)
Color
Gray
Glove Coating Material
Foam Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
96731L
Zoro #
G3313357
UPC #
045143903139
Country of Origin
China

Dimensions

Glove Size
L (9)
Thickness
13 ga
Glove Length
10"
Size
L
Glove Length Style
Standard
Size- Numeric
9

Details

Item
Coated Gloves
Color
Gray
Glove Coating Material
Foam Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Foam
Standards
CE, EN388
Glove Construction
Seamless Knit
Thumb Style
Wing
Resists
Abrasions, Cuts, Tear, Punctures
Application
Bakeries, Agriculture, Assembly Line Production, Automotive, Carpentry, Farming, Furniture industry, Janitorial
Insulated
No
ANSI/ISEA Puncture Level
2
Suggested Use Environment
Dry
ANSI Cut Grams
0
ANSI/ISEA Cut Load
0
Brand and Series
MCR Safety NXG 96731
Latex-Free
No
Glove Materials
Nylon
Cuff Style
Knit
Base Coating Material
Foam Nitrile
Knit Material
Nylon
Coating Type
Dipped
Double-Dipped
No
Glove Coating Color
Blue
Series
NXG 96731
Finger Coverage
Full Finger
Includes Reinforced Thumb Crotch
No
Touchscreen Compatible
No
Minimum Temperature
Not Rated
Knit Material Color
Gray
Glove Lining Material
Nylon

Description

Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Standards EN388, Insulated No, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.