Coated Gloves, Foam Nitrile, Foam, Palm, 3 Abrasion Level, White, XL (10) 12 PK

  • Mfr # 9673GWXL

  • Zoro # G3313591


product price:  $31.99
/pk 12, $2.67/ea

Key Features

Color
White
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9673GWXL
Zoro #
G3313591
UPC #
045143907540
Country of Origin
China

Dimensions

Glove Size
XL (10)
Thickness
13 ga
Glove Length
10 1/2"
Size
XL
Glove Length Style
Standard
Size- Numeric
10

Details

Item
Coated Gloves
Color
White
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Foam
Standards
CE, EN388
Glove Construction
Seamless Knit
Resists
Abrasions, Cuts, Tear, Punctures
Application
Agriculture, Assembly Line Production, Automotive Assembly, Carpentry, Construction, Demolition, Landscaping, Janitorial, Manufacturing
Insulated
No
Thumb Style
Wing
ANSI/ISEA Puncture Level
0
Suggested Use Environment
Dry
ANSI Cut Grams
0
ANSI/ISEA Cut Load
0
Glove Materials
Nylon
Brand and Series
MCR Safety Memphis 9673GW
Latex-Free
No
Cuff Style
Knit
Base Coating Material
Foam Nitrile
Finger Coverage
Full Finger
Includes Reinforced Thumb Crotch
No
Touchscreen Compatible
No
Double-Dipped
No
Series
Memphis 9673GW
Minimum Temperature
Not Rated
Knit Material Color
White
Knit Material
Nylon
Coating Type
Dipped
Glove Coating Color
Gray
Glove Lining Material
Nylon

Description

Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Standards EN388, Insulated No, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.