Check Valve, True Union, Ball, 1-1/4", PVC/EPDM, S/T

  • Mfr # TC10125STE

  • Zoro # G3314927


product price:  $122.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/4"
Connection Type
Socket x Thread
Connection
SKT/FNPT
Body Material
PVC
Length
6.30"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TC10125STE
Zoro #
G3314927
UPC #
610377166324
Country of Origin
United States

Dimensions

Pipe Size
1 1/4"
Length
6.30"
Width
4"
Overall Height
4"
Size
1 1/4"
Pipe or Tube Size - Check Valves
1 1/4 in
Overall Length
6.3 in
Pipe or Tube Size
1 1/4 in
Connection Size - Side 1
1 1/4 in
Connection Size - Side 2
1 1/4 in
Nominal Valve Size
1 1/4 in

Details

Connection Type
Socket x Thread
Connection
SKT/FNPT
Body Material
PVC
Flow
30 gpm
Flow - Valves
30.00 gpm
Mounting Orientation - Check Valves
Vertical
Cracking Pressure - Check Valves
8.000 psi
Max. Temp.
140 Degrees F
Min. Temp. - Valves
40 Degrees F
Max. Temp. - Valves
140 Degrees F
Connection Type - Check Valves
FNPT x FNPT
Mounting Position
Vertical (Flow Up)
Full Flow - Valves
Yes
Cracking Pressure
8 psi
Body Material - Valves
PVC
Flow Design
Single
Sub-Category
PVC
Seat Material
EPDM
Max. Steam Pressure - Valves
Not Rated
Max. Pressure
235 psi @ 70 Degrees F
Material of Construction
PVC
Seal Material - Check Valves
EPDM
Seal Material
EPDM
Mechanism and Body Design
Inline True Union
Item
Check Valve
Standards
ASTM D1784
Max. Water Pressure - Valves
235 psi @ 70 Degrees F
Item - Check Valves
Check Valve
Seat Material - Check Valves
EPDM
Application - Valves
General Purpose, Pumps
Mounting Orientation
Horizontal, Vertical
Seal
FPM
Type
Control Check
Connection Type - Side 2
Union Socket/Union NPT
Operating Temperature - Minimum
34 Degrees F
Operating Temperature - Maximum
140 Degrees F
NSF Certifications for Food and Drinking Water
NSF 61
3-A Standard Compliance
Not Rated
Valve Body Style
Inline
Vacuum Service Rating
Not Rated
Coefficient of Volume (Cv)
25
Maximum Pressure - Operating
150 psi
Connection Type - Side 1
Union Socket/Union NPT
Connection Gender - Side 2
Female
Check Mechanism
Ball
Silent Check
Standard
Includes Counterweight
No Counterweight
Check Mechanism Material
PVC
Connection Gender - Side 1
Female
Maximum Pressure - Steam
Not Rated
Manufacturer Warranty
3 yr
For Media
Water
Valve Series
TC

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline True Union, Body Material - Valves PVC, Pipe or Tube Size 1 1/4 in, Connection Type FNPT x FNPT, Cracking Pressure 8 psi, Mounting Orientation Vertical, Seal Material EPDM, Max. Temp. - Valves 140 Degrees F, Min. Temp. - Valves 40 Degrees F, Max. Water Pressure - Valves 235 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material EPDM, Flow - Valves 30 gpm, Full Flow - Valves Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.