Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Stopper, Polycarbonate, Surface Mount, 4 7/8 in W x 6 in H x 3 1/8 in D, Clear, Red

  • Mfr # STI-14200NR-Z002

  • Zoro # G3315107


product price: $69.29
/ea

Key Features

For Use With
Quickstop Fire Sprinkler Tool
Color
Clear, Red
Material
Polycarbonate
Depth
3 1/8 in
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STI-14200NR-Z002
Zoro #
G3315107
UPC #
662950004806
Country of Origin
United States

Dimensions

Depth
3 1/8 in
Height
6 in
Width
4 7/8 in
Overall Length
4 1/8 in
Overall Depth
6 in
Overall Width
3 3/16 in

Details

Item
Universal Stopper
For Use With
Quickstop Fire Sprinkler Tool
Color
Clear, Red
Material
Polycarbonate
Mounting Style
Surface Mount
Operating Temp.
-40 Degrees to 250 Degrees F
Includes
Mounting Hardware
Standards
UL S2466, ADA
Indoor/Outdoor
Indoor, Outdoor
Features
Helps Protect Device Against Vandalism and Accidental Damage
Mounting
Surface
Back
Open
Rating
ADA, UL S2466
Product Type
Sprinkler Shutoff Guard
Water Resistance
Water Resistant
Operating Temperature - Maximum
250 Degrees F
Legend
FIRE SPRINKLER SHUT OFF TOOL
IP Rating
ADA, UL S2466
For Location
Indoor, Outdoor
Back Closure
Open
Operating Temperature - Minimum
-40 Degrees F
Includes Alarm
No Alarm

Description

Universal Stopper, Open Back, Indoor, Outdoor, Color Clear, Red, Material Polycarbonate, Mounting Surface, Width 4 7/8 in, Depth 3 1/8 in, Height 6 in, Diameter N/A, For Use With Quickstop Fire Sprinkler Tool, Operating Temp. -40 Degrees to 250 Degrees F, Rating ADA, UL S2466, Standards UL S2466, ADA, Features Helps Protect Device Against Vandalism and Accidental Damage, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.