Wedge Lock Washer, For Screw Size 1/2 in 316 Stainless Steel, Plain Finish, 100 PK

  • Mfr # 1110

  • Zoro # G3315505


product price:  $821.99
/pk 100, $8.22/ea
Free Shipping & Returns

Key Features

Material
316 Stainless Steel
Finish
Plain
Minimum Thickness
0.13 in
Maximum Thickness
0.13 in
Standards
DIN 25201
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1110
Zoro #
G3315505
UPC #
-
Country of Origin
Sweden

Dimensions

For Screw Size
1/2 in
Outside Diameter
1 in
Minimum Thickness
0.13 in
Maximum Thickness
0.13 in
Inside Diameter
0.53 in
Assembly Thickness
1/8 in
Minimum Inside Diameter
17/32 in
Outside Diameter - Minimum
1 in
Inside Diameter - Maximum
17/32 in
Outside Diameter - Maximum
1 in

Details

Item
Wedge Lock Washer
Material
316 Stainless Steel
Finish
Plain
Standards
DIN 25201
System of Measurement
Inch
Material Grade/Class
A4-80
Thickness Tolerance
+/-0.01 in
Rockwell Hardness
HRC52
Type
Wedge Lock Washer
Washer Material Grade
Works with bolts up to class A4-80
Dimensional Standards
DIN 25201, RoHS Compliant
Assembly Thickness Tolerance
+/-0.01 in
Pack Size
Small Pack
Lock Washer Type
Wedge Lock
FDA Approved
FDA Approved
Hardness
52 HRC
X-Ray Detectable
X-Ray Detectable
Reusable
Reusable
Metal Detectable
Metal Detectable

Description

Wedge Lock Washer, 1/2 in, PK100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.