1 in FNPT 316 Stainless Steel Threaded Union, Class 3000

  • Mfr # 2UA41

  • Zoro # G3317456


product price:  $68.29
/ea

Key Features

Specific Fitting Shape
Union
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Union
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2UA41
Zoro #
G3317456
UPC #
190735933220
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
1"
Pipe Size (Fittings)
1"
Pipe Size
1"
Fitting Side A Nominal Pipe Size
1 in
Fitting Side B Nominal Pipe Size
1 in

Details

Specific Fitting Shape
Union
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Union
Basic Pipe Fitting Material
Metal
Item
Union
Max. Steam Pressure
2500 psi @ 350 Degrees F
Standards
ASTM A182, MSS SP-83
Fittings Sub-Category
Unions
Max. Pressure
2900 psi@100 Degrees F
Specific Pipe Fitting Shape
Union
Pipe Fitting Schedule/Class
Class 3000
Fitting Side B Type
NPT
Includes Seal
No
Fitting Side A Type
NPT
Fitting Side A Pipe Threading
11 1/2
Material Grade
316
Includes Pre-Applied Thread Sealant
No
Fitting Side B Pipe Threading
11 1/2
Fitting Side B Gender
Female
Fitting Side A Gender
Female
Class
Class 3000

Description

The ZORO SELECT - 2UA41 is a stainless steel pipe union designed to connect two pipe ends without needing to rotate the pipes, allowing for quick disconnection or maintenance. Constructed from corrosion-resistant 316 stainless steel and rated for operation within specified pressure and temperature ranges as per product specifications, it is compatible within specified pressure and temperature ranges. The union features a female connection on Side A and Side B, both with 1-inch nominal pipe sizes and 11 1/2 threaded connections, compatible with industry-standard NPT fittings. It is available in class 3000 pressure rating and conforms to ASTM-A-182 standards, with threads meeting ANSI/ASME B1.20.1 and MSS SP-83 specifications.

Key Features:

  • Material Grade: 316 Stainless Steel – provides corrosion resistance and durability.
  • Max Pressure: 2900 psi @ 100°F – indicates compatibility within specified pressure and temperature ranges.
  • Max Steam Pressure: 2500 psi @ 350°F – rated for use within specified temperature ranges and pressure ratings.
  • Connection Type: FNPT – female threaded connection for compatibility with threaded pipes.
  • Nominal Pipe Size: 1 inch on both sides – standardized pipe connection size.
  • Pipe Threading: 11 1/2 – specifies the thread size for fitting connections.
  • Fitting Schedule/Class: Class 3000 – indicates the pressure rating category.
  • Standards: ASTM-A-182; ANSI/ASME B1.20.1 – ensures compliance with industry specifications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.