This item is Discontinued.

Pneumadyne 1/4" Barb x FNPT Brass Straight Connector EFB60-1/4

1/4" Barb x FNPT Brass Straight Connector (Discontinued)

  • Mfr # EFB60-1/4
  • Zoro # G3317605
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EFB60-1/4
Zoro #
G3317605
UPC #
-
Country of Origin
United States

Dimensions

Barb Size
1/4 in
Tube Size
1/4 in
Pipe Size - Pipe Fitting
1/4 in
Hex Size
11/16 in
Pipe Size (Fittings)
1/4"
Tube Inside Dia.
1/4 in

Details

Item
Straight Female Connector
Tube Fitting Material
Brass
Specific Fitting Shape
Adapter
Fitting Connection Type
Barbed x FNPT
Specific Pipe Fitting Shape
Connector
Basic Pipe Fitting Material
Metal
Temp. Range
-20 Degrees to 160 Degrees F
Color
Brass
Pipe Fitting Connection Type
Barbed x FNPT
Basic Pipe Fitting Shape
Connector
Max. Pressure
-28 in Hg Vac to 125 psi

Description

Straight Female Connector, Specific Fitting Shape Adapter, Color Brass, Hex Size 11/16 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.