1-1/4" FNPT Bronze Swing Y Check Valve

  • Mfr # 508 1-1/4"

  • Zoro # G3323747


product price:  $175.03
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/4"
Connection Type
Threaded
Connection
FNPT
Body Material
Cast Bronze
Material of Construction
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
508 1-1/4"
Zoro #
G3323747
UPC #
697988619616
Country of Origin
United States

Dimensions

Pipe Size
1 1/4"
Overall Height
3"
Length
4.38"
Pipe or Tube Size - Check Valves
1-1/4"
Size
1 1/4"
Overall Length
4.38 in
Pipe or Tube Size
1 1/4 in
Height - Cap to Inlet Center
3 in
Nominal Valve Size
1 1/4 in
Connection Size - Side 2
1 1/4 in
Connection Size - Side 1
1 1/4 in

Details

Connection Type
Threaded
Connection
FNPT
Body Material
Cast Bronze
Material of Construction
Bronze
Connection Type - Check Valves
FNPT x FNPT
Min. Temp. - Valves
-20 Degrees F
Full Flow - Valves
Yes
Max. Temp.
550 Degrees F
Cracking Pressure - Check Valves
0.500 to 0.750 psi
Cap to Inlet Center
3"
Seat Material
Bronze
Standards
MSS SP-80 Type 3
Seat Material - Check Valves
Bronze
Item
Swing Y Check Valve
Mounting Orientation - Check Valves
Horizontal
Max. Steam Pressure - Valves
200 psi WSP
Max. Water Pressure - Valves
400 psi @ 150 Degrees F
Flow Design
Single
Sub-Category
Bronze
Flow - Valves
54.00 gpm
Max. Temp. - Valves
550 Degrees F
Seal Material - Check Valves
Chrome, Cobalt
Max. Steam Pressure
200 psi WSP
Application - Valves
General Purpose
Mechanism and Body Design
Y Swing
Mounting Position
Horizontal
Body Material - Valves
Bronze
Cracking Pressure
0.5 psi
Item - Check Valves
Check Valve
Max. Pressure
200 psi SWP - 400 psi WOG
Flow
54 gpm
Seal Material
Bronze
Mounting Orientation
Horizontal
Type
Y Pattern
Maximum Pressure - Steam
200 psi
Valve Body Style
Y-Style
Connection Gender - Side 2
Female
Coefficient of Volume (Cv)
39
Connection Type - Side 1
NPT
Check Mechanism Material
Bronze
Operating Temperature - Minimum
-20 Degrees F
Check Mechanism
Swing
Connection Type - Side 2
NPT
Includes Counterweight
No Counterweight
For Media
Gas, Oil, Steam, Water
Maximum Pressure - Operating
400 psi
Operating Temperature - Maximum
550 Degrees F
Connection Gender - Side 1
Female
3-A Standard Compliance
Not Rated
Silent Check
Standard
Vacuum Service Rating
Not Rated
Valve Series
508

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Y Swing, Body Material - Valves Bronze, Pipe or Tube Size 1 1/4 in, Connection Type FNPT x FNPT, Cracking Pressure 0.500 to 0.750 psi, Mounting Orientation Horizontal, Seal Material Chrome, Cobalt, Max. Temp. - Valves 550 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 400 psi @ 150 Degrees F, Max. Steam Pressure - Valves 200 psi WSP, Seat Material Bronze, Flow - Valves 54 gpm

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.