Zoro Homepage
This item is Discontinued.
Parker Stainless Steel Sanitary Ball Valve 2-Way 3" BVCF-3.0-316

Stainless Steel Sanitary Ball Valve 2-Way 3" (Discontinued)

  • Mfr # BVCF-3.0-316
  • Zoro # G3324115
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BVCF-3.0-316
Zoro #
G3324115
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
3"
Overall Length
9"

Details

Body Material
316 Stainless Steel
Body Style
2-Way
Handle Material
Stainless steel
Body Seal Material
PTFE
Handle Type
Self Locking
Valve Structure
3-Piece
Features
ISO 5211 Mounting Pad
Ball Valve Product Group
Manual
Temp. Range
-20 Degrees to 400 Degrees F
Surface Finish
20 RA I.D.
Port
Full
Connection Type
Clamp
Seat Material
PTFE
Ball Valve Basic Body Material
Stainless Steel
Ball Material
316 stainless steel
Max. Pressure
800 psi
Item
Sanitary Ball Valve
Stem Material
316 Stainless

Description

Sanitary Ball Valve, Body Material 316 Stainless Steel, 2-Way, 3-Piece, Pipe Size 3 in, Connection Type Clamp, Full Port, Max. Pressure 800 psi, Temp. Range -20 Degrees to 400 Degrees F, Surface Finish 20 RA ID, Ball Material 316 Stainless Steel, Seat Material PTFE, Handle Type Self Locking, Handle Material Stainless Steel, Stem Material 316 Stainless, Body Seal Material PTFE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.