Shelving Storage Cabinet, 78 in H, 48 in W, 24 in D, Swing, Keyed, Light Gray, 4 Shelves, 0 Drawers

  • Mfr # CVDJ2478A LIGHT GREY

  • Zoro # G3327235


product price:  $732.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Cabinet Style
Shelving
Duty Rating
Medium Duty
Load Capacity per Shelf
400 lbs
Door Type
Clearview
Lock Type
Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CVDJ2478A LIGHT GREY
Zoro #
G3327235
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
78 in
Overall Depth
24 in
Overall Width
48 in
Cabinet Height Range
Full Height
Panel Material Thickness
20 ga
Shelf Material Thickness
24 ga
Height of Cabinet
78 in
Depth of Cabinet
24 in
Width of Cabinet
48 in

Details

Cabinet Style
Shelving
Duty Rating
Medium Duty
Load Capacity per Shelf
400 lbs
Door Type
Clearview
Lock Type
Keyed
Door Locking Points
3 Points
Number of Shelves
4
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Includes
Floor Levelers, (2) Handles
Method of Construction
Bolted
Assembled/Unassembled
Unassembled
Number of Doors
2
Shelf Capacity
400 lbs
Material
Steel
Standards
ANSI/BIFMA, SCS
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Color
Light Gray
Base Type
Leveling
Body Panel Type
Solid
Item - Storage Cabinets
Storage Cabinet
Cabinet Locking Mechanism
Keyed
Door Handle Type
Swing
Shelf Adjustability
Adjustable
Mobility
Stationary
Includes Keys
Yes
Material - Cabinets
Steel
Casters Included
No
Number of Keys
2
For Use Indoors/Outdoors
No
Locking Cabinet
Yes
Cabinet Finish
Powder Coated
Finish - Cabinets
Powder Coated
Number of Cabinet Shelves
4

Description

Storage Cabinet, Base Type Leveling, Body Panel Type Solid, Cabinet Color Light Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Clearview, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 400 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in, Audit Trail Storage None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.