1-1/2" MNPT x 18" TBE 304 Stainless Steel Pipe Sch 80

  • Mfr # E4BNH17

  • Zoro # G3327545


product price:  $58.19
/ea
Sold in multiples of 5 for $290.95

Key Features

Pipe Size - Nominal
1 1/2 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe
Pipe Schedule
80
Seamless/Welded
Seamless
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
E4BNH17
Zoro #
G3327545
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
1 1/2 in
Overall Pipe Length
18 in
Wall Thickness
0.177 in
Pipe Size (Nominal)
1-1/2"
Inside Dia.
1 1/2 in
Outside Dia.
2 in
Pipe Size (Fittings)
1-1/2"
Outside Diameter
1 7/8 in
Inside Diameter
1 9/16 in
Nominal Pipe Size
1 1/2 in
Overall Length
18 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe
Pipe Schedule
80
Seamless/Welded
Seamless
Material - Pipe
304 Stainless Steel
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Basic Pipe Fitting Material
Metal
Material (Pipe)
304 Stainless Steel
Thread Type
NPT
Temp. Range
-60 Degrees to 450 Degrees F
Item
Pipe
Max. Pressure
250 psi
Pipe Thread Type
MNPT x MNPT
Side B Connection Type
Threaded
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Metal Pipe Construction
Seamless
Side A Gender
Male
Thread Configuration
Threaded on Both Ends
Material
Stainless Steel
Side B Gender
Male
Material Grade
304
Minimum Operating Temperature
-60 Degrees F
Fitting Compatibility
Schedule 80
Side B Thread Type
NPT
Side A Thread Type
NPT
Maximum Operating Pressure
250 psi
Schedule
Schedule 80
Side A Connection Type
Threaded
Maximum Operating Temperature
450 Degrees F
Gravity Flow
No

Description

Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 1 9/16 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 7/8 in, Overall Length 18 in, Schedule Schedule 80, Side A Connection Type Threaded

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.