Solenoid Valve, 2-Way, 2-Position, Normally Open, 1/2 in Pipe Size, 24V DC, High Flow, Brass, NBR

  • Mfr # 8210G034

  • Zoro # G3327764


product price:  $307.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Open
Nominal Pipe Size
1/2 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8210G034
Zoro #
G3327764
UPC #
094701516557
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/2 in
Center Line Pipe Center Size
3-7/16 in
Overall Height
4-3/8 in
Overall Width
2-5/16 in
Overall Length
2-3/4 in
Orifice Diameter
5/8 in

Details

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Open
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
24V DC
Valve Type
High Flow
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
125 psi Air/Inert Gas, Light Oil, 150 psi Water
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Coil Enclosure
Watertight
Application
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
Valve Design
2-Way/2-Position
Electrical Connections
1/2 in Conduit Hub
IP Rating
IP66
Coil Insulation Class
F
Body Material
Brass
Standards
UL Listed
Mounting Orientation
Vertical
Operating Pressure Differential Air/Inert Gas - Maximum
125 psi
Operating Pressure Differential Hot Water - Maximum
Not Rated
Fluid Temperature - Maximum
180 Degrees F
Includes Seal
Yes
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Ambient Temperature - Minimum
14 Degrees F
Coefficient of Volume (Cv)
4
Operating Pressure Differential Light Oil - Maximum
125 psi
Ambient Temperature - Maximum
140 Degrees F
Wattage
10.1 W
Includes Coil
Yes
Response Time
1 sec
Operating Pressure Differential Water - Maximum
150 psi
Environmental Rating
Indoor, Outdoor
Operating Pressure Differential Light Oil - Minimum
0 psi
Frequency
50 Hz, 60 Hz
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Valve Positions
2-Position
Thread Type
NPT
Operating Pressure Differential Water - Minimum
0 psi
Operating Pressure Differential Steam - Maximum
Not Rated

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Open, Valve Type High Flow, Nominal Pipe Size 1/2 in, Orifice Diameter 5/8 in, Body Material Brass, Coefficient of Volume (Cv) 4, Operating Pressure Differential Air/Inert Gas - Maximum 125 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 24V DC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Watertight

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.