Flange Threaded Flange, 2" Pipe, NPT, Black Steel, Class 150

  • Mfr # FLCS1RFTHD200

  • Zoro # G3328491


product price:  $38.15
/ea

Key Features

Specific Fitting Shape
Flange
Fitting Connection Type
NPT
Pipe Fitting Material
Black Steel
Pipe Size (Fittings)
2"
Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLCS1RFTHD200
Zoro #
G3328491
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size (Fittings)
2"
Outside Dia.
11-3/16" to 17-11/32"
Pipe Size - Pipe Fitting
2 in
Flange Outside Diameter
6 in
Nominal Pipe Size
2 in
Bolt Hole Diameter
5/8 in
Bolt Circle Diameter
3/4 in
Flange Thickness
11/16 in

Details

Specific Fitting Shape
Flange
Fitting Connection Type
NPT
Pipe Fitting Material
Black Steel
Class
Class 150
Item
Threaded Flange
Standards
ASTM A105, ASME B16.5
Saturated Steam Pressure
150 psi
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Flange
Basic Pipe Fitting Shape
Flange
Pipe Fitting Schedule/Class
Class 150
Pipe Fitting Connection Type
NPT
Max. Pressure
300 psi @ 150 Degrees F
Temp. Range
-29 Degrees to 425 Degrees F
Connection Surface
Raised Face
Low Lead Compliance Level
No Lead Content
For Pipe Schedule
40
Finish/Coating
Anodized
Flange Fitting Threading
11 1/2
Maximum Operating Pressure
300 psi
Application
Air, Natural Gas, Non-Potable Water, Potable Water, Propane, Steam
Number of Bolt Holes
4
Color
Black
Type
Class 150, Threaded

Description

Flange, Raised, 2 in Nominal Pipe Size, Flanged x FNPT, 6 in Flange Outside Diameter, 11/16 in Flange Thickness, 3 1/16 in Overall Length, Steel, Anodized, A105, Class Class 150, For Pipe Schedule Schedule 40, 300 psi Maximum Operating Pressure, -29 Degrees to 425 Degrees F, Number of Bolt Holes 4, 4 3/4 in Bolt Circle Diameter, 3/4 in Bolt Hole Diameter, 11 1/2 Flange Fitting Threading

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.