Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1-1/4 in Pipe Size, 120V AC, High Flow, Brass

  • Mfr # 8210G055

  • Zoro # G3329392


product price:  $516.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1-1/4 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8210G055
Zoro #
G3329392
UPC #
094701496491
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1-1/4 in
Center Line Pipe Center Size
4-9/16 in
Overall Length
3-11/16 in
Overall Width
3-1/4 in
Overall Height
5-1/2 in
Orifice Diameter
1-1/8 in

Details

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
High Flow
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
150 psi Air/Inert Gas, 125 psi Light Oil, Water
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Body Material
Brass
Coil Enclosure
Watertight
Coil Insulation Class
F
Valve Design
2-Way/2-Position
Electrical Connections
1/2 in Conduit Hub
IP Rating
IP66
Application
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
Standards
UL Listed
Ambient Temperature - Minimum
14 Degrees F
Operating Pressure Differential Water - Minimum
0 psi
Wattage
16.1 W
Frequency
60 Hz
Fluid Temperature - Maximum
180 Degrees F
Operating Pressure Differential Light Oil - Minimum
0 psi
Includes Coil
Yes
Includes Seal
Yes
Environmental Rating
Indoor, Outdoor
Coefficient of Volume (Cv)
15
Response Time
1 sec
Thread Type
NPT
Operating Pressure Differential Light Oil - Maximum
125 psi
Operating Pressure Differential Air/Inert Gas - Maximum
150 psi
Operating Pressure Differential Steam - Maximum
Not Rated
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Operating Pressure Differential Water - Maximum
125 psi
Operating Pressure Differential Hot Water - Maximum
Not Rated
Mounting Orientation
Vertical
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Valve Positions
2-Position
Ambient Temperature - Maximum
140 Degrees F

Description

The ASCO 8210G055 is a pilot-operated, normally closed solenoid valve designed for controlling the flow of air, inert gas, light oil, and water in various industrial and commercial systems. It features a 2-way/2-position valve design with a high-flow orifice diameter of 1-1/8 inches and a nominal pipe size of 1-1/4 inches. The valve body is constructed from brass and includes a coil and seal, enabling automated flow control by energizing or de-energizing the solenoid coil. It supports operation within ambient temperatures from 14°F to 140°F and fluid temperatures up to 180°F, with a maximum operating pressure differential of 150 psi for air and inert gases, and 125 psi for water and light oil.

Key Features:

  • Valve Design: 2-Way/2-Position, Normally Closed
  • Valve Type: High Flow, Pilot Operated
  • Body Material: Brass
  • Media Compatibility: Air, Inert Gas, Light Oil, Water
  • Orifice Diameter: 1-1/8 in; Nominal Pipe Size: 1-1/4 in
  • Operating Pressure Differential: 0 to 150 psi (Air/Inert Gas), 0 to 125 psi (Light Oil, Water)
  • Ambient Temperature Range: 14°F to 140°F; Fluid Temperature Maximum: 180°F
  • Coil: Included; Wattage: 16.1 W at 120V AC and 60 Hz frequency
  • Electrical Connections: 1/2 in Conduit Hub; Coil enclosure: Junction box not included; enclosure rated watertight
  • Enclosure protection rating: IP66; suitable for outdoor use; NEMA Ratings: 1, 2, 3, 3S, 4, 4X; IP Rating: 66
  • Seal Material: NBR; Includes Seal
  • Mounting Orientation: Vertical
  • Dimensions: Overall Height 5-1/2 in, Length 3-11/16 in, Width 3-1/4 in
  • Response Time: 1 second
  • Thread Type: NPT; Inlet and Outlet Connection Type: NPTF
  • Standards: UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.