Refrigerator, 4.6 Cu. Ft., Manual Defrost (Discontinued)
- Mfr # NSLR041WMW/0M
- Zoro # G3329649
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NSLR041WMW/0M
Zoro #
G3329649
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
34"
Overall Width
27"
Overall Depth
28"
Cord Length
9 ft.
Width
27"
Depth
28"
Height
34"
Description
Refrigerator, Laboratory Refrigerator/Freezer Style Undercounter, Refrigerator Temperature Range (C) 1 Degrees to 10 Degrees , Overall Depth 28 in, Overall Height 34 in, Overall Width 27 in, Defrost Manual, Refrigerator Temperature Range (F) 36 Degrees to 50 Degrees , Amps 4.3, Hz 60, Voltage 120V, 60 Hz, Color White, Door Hinge Right, Door Type Solid, Agency Compliance c-UL, UL
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.