Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32068
Zoro #
G3330984
UPC #
095691320681
Country of Origin
China
Dimensions
Height (In.)
6-1/4
Length (In.)
10-3/4
Width (In.)
10-1/4
Details
Item
Battery Charger
Type
Li-Ion
Voltage
18
Description
Battery Charger, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.