Needle Valve, Straight, Brass, 3/8 In., Tube

  • Mfr # A6775

  • Zoro # G3332524


product price:  $37.35
/ea

Key Features

Pipe Size
3/8"
Tube Size
3/8"
Connection
Compression x Compression
Body Material
Brass
Max. Pressure
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A6775
Zoro #
G3332524
UPC #
997852465364
Country of Origin
China

Dimensions

Pipe Size
3/8"
Tube Size
3/8"
Length
1 1/2 in
Max. Height
1 5/16 in
Maximum Height
1 1/2 in
Overall Length
1.5 in
Nominal Valve Size
3/8 in
Connection Size - Side 2
3/8 in
Connection Size - Side 1
3/8 in

Details

Connection
Compression x Compression
Body Material
Brass
Max. Pressure
150 psi
Item
Needle Valve
Temp. Rating
0 Degrees to 250 Degrees F
Stem Type
Brass
Fitting Style
Straight
Seal Material
Metal
Handle Material
Steel
Connection Type - Side 1
Compression
Stem Material
Brass
Valve Body Style
Inline
Maximum Pressure - Operating
150 psi
Operating Temperature - Minimum
65 Degrees F
Connection Type - Side 2
Compression
For Media
Water
Operating Temperature - Maximum
250 Degrees F

Description

Needle Valve, Straight, Body Material Brass, Tube Size 3/8 in, Compression x Compression Connection, Stem Type Brass, Seal Material Metal, Handle Material Steel, Max. Pressure 150 psi, Temp. Rating 0 Degrees to 250 Degrees F, Max. Height 1 5/16 in, Length 1 1/2 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.