Cylinder Truck, 1 Cylinder, 890 lb.

  • Mfr # LCT-12-6

  • Zoro # G3332625


product price:  $1,432.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Overall Height
63 in
Overall Width
26 in
Material
Steel
Color
Green
Load Capacity
890 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCT-12-6
Zoro #
G3332625
UPC #
810649020396
Country of Origin
United States

Dimensions

Overall Height
63 in
Overall Width
26 in
Wheel Diameter
12 in
Wheel Width
4 in
Width
20"
Caster Width
2 in
Height
63 in
Handle Height
63 in
Overall Height - Cylinder Raised
63 in
Caster Wheel Dia.
6 in
Axle-Mounted Wheel Dia.
12 in
Deck Height
1/2 in
Axle-Mounted Wheel Width
4 in
Caster Mounting Plate Size
4 in x 4 1/2 in
Overall Height - Cylinder Lowered
63 in
Caster Mounting Height
7 1/2 in
Caster Wheel Width
2 in
For Maximum Container Diameter
20 in
Axle Dia.
3/4 in
Overall HxWxD
63 in x 26 in
Securing Mechanism Height
58 in
For Maximum Cylinder Diameter
20 in

Details

Material
Steel
Color
Green
Load Capacity
890 lb
Item
Ergonomic Tilt-Back Cylinder Hand Truck
Wheel Type
Pneumatic
Handle Type
Dual
Assembled
Yes
Includes
Hook
Cylinder Capacity
1
Hand Truck Handle Type
Dual Handle
Finish
Powder Coated
Wheel Bearings
Ball
Standards
29 CFR 1926.350(a)(10)
Caster Wheel Bearings
Ball Bearing
Caster Mounting Type
Plate
Axle-Mounted Wheel Bearings
Ball Bearing
Weight
119 lb
Axle-Mounted Wheel/Tread Material
Rubber
Frame Material
Steel
Securing Mechanism
Chime
Includes Lever Pushoff
Without Lever Pushoff
Caster Frame Material
Steel
Compatible with Product Type
Liquid Cylinder
Hub Position
Offset
Includes Lift Ring
Without Lift Ring
Caster Wheel Type
Swivel
Frame Type
Flat Back
Includes Firewall
No
Includes Stair Climber
Without Stair Climber
Non-Marking Axle-Mounted Wheels
No
Caster/Wheel Configuration
(2) Swivel, (2) Axle-Mounted
For Surface Type
Concrete, Grass, Wood
Brake Type
No Caster Brake
Axle-Mounted Wheel Type
Pneumatic
Cylinder Orientation
Single
Frame Finish
Powder Coated
Caster/Wheel Mounting Location
Standard
Caster Wheel/Tread Material
Rubber
Operating Angles
45 Degrees
Includes Foot Assist
Without Foot Assist
Type
Delivery, 1 Liquid Cylinder

Description

1, Overall Height 63 in, Overall Width 26 in, Overall Depth Not Applicable, Load Capacity 890 lb, Securing Mechanism Chime, Caster/Wheel Configuration (2) Axle-Mounted, (2) Swivel, Axle-Mounted Wheel Type Pneumatic, Axle-Mounted Wheel/Tread Material Rubber, Axle-Mounted Wheel Dia. 12 in, Handle Type Dual-Handle, Includes Firewall No, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Lift Ring Without Lift Ring, Frame Type Flat Back

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.