This item is Discontinued.

Excelon Tubing, 1/4 I.D., 100 ft., Clear, Flexible 4100210-6742

Tubing, 1/4 I.D., 100 ft., Clear, Flexible (Discontinued)

  • Mfr # 4100210-6742
  • Zoro # G3334755
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4100210-6742
Zoro #
G3334755
UPC #
-
Country of Origin
Unknown

Dimensions

Inside Dia.
1/4 in
Outside Dia.
1/2 in
Wall Thickness
1/8 in
Bend Radius
5/8"

Details

Max. Pressure
62 psi
SAE or Metric
SAE
Standards
FDA CFR21 175.300
Item
Tubing
Flexibility
Flexible
Tensile Strength
1900 psi
Temp. Range
-65 Degrees to 160 Degrees F
Color
Clear
Material
PVC
Hardness
Shore A: 60

Description

Tubing, Color Clear, Hardness Shore A: 60, Material PVC, Standards FDA CFR21 175.300, Wall Thickness 1/8 in, Bend Radius 5/8 In.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.