14 ft. Overall H, Manhole Ladder, Fiberglass, 14 Steps, 375 lb Load Capacity

  • Mfr # M7114-1

  • Zoro # G3335333


product price:  $330.00
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Load Capacity
375 lb
Material
Fiberglass
Number of Steps
14
Overall Height
14 ft.
Overall Width
12 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M7114-1
Zoro #
G3335333
UPC #
051751013092
Country of Origin
Mexico

Dimensions

Overall Height
14 ft.
Overall Width
12 3/8 in
Top Step Height
10 ft
Rung Dia.
1 1/4 in
Ladder Height
14 ft
Overall Depth
168 in
Top-to-Bottom Rung Height
13 ft
Reach Height - Maximum
16.6 ft
Rung Diameter
1.3 in
Standing Height - Maximum
10 ft

Details

Item
Manhole Ladder
Load Capacity
375 lb
Material
Fiberglass
Number of Steps
14
Standards
ANSI A14.2-2007, OSHA Compliant
Rung/Step Spacing
12 in
ANSI Type
IAA, A14.5
Net Weight
32.0 lb
Rung Type
Round
Rung Shape
Round
Rung Spacing
12 in
Item - Straight Ladders
Manhole Ladder
Top to Bottom Rung
13 ft
Number of Rungs
14
Item - Fixed Ladders
Manhole Ladder
Color
Yellow
Weight
32 lb
Ladder Type
Manhole Ladder
Number of Sections
1
Shoe Material
Aluminum, Rubber
Load Capacity - Maximum
375 lb
Shoe Type
Slip-Resistant
Series
M7100-1
Tread Type
Ribbed
ANSI Duty Rating
Type IAA
Ladder Material
Fiberglass

Description

Manhole Ladder, Ladder Height 14 ft, Overall Width 12.4 in, Material Fiberglass, Load Capacity 375 lb, Number of Rungs 14, Top to Bottom Rung 13 ft, Rung Dia. 1 1/4 in, Rung/Step Spacing 12 in, Rung Width Not Applicable, Top Step Height 10 ft, Rung Shape Round, Standards ANSI A14.2-2007, OSHA Compliant, ANSI Type IAA, Net Weight 32.0 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.