2" Dia x 24" L 321 SS Flexible Metal Hose

  • Mfr # G200FXFL240

  • Zoro # G3338045


product price:  $247.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
2 in
Hose Length
24 in
Max. Working Pressure @ 70 F
449 psi
Fitting Size
2 in x 2 in
Fitting Type
M Fixed Flange x M Floating Flange
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
G200FXFL240
Zoro #
G3338045
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
2 in
Hose Length
24 in
Fitting Size
2 in x 2 in
Dia. (In.)
2
Static Min. Bend Radius (In.)
5.1
Length
24"
Length (In.)
24
Dynamic Min. Bend Radius (In.)
13 in
Hose Fitting A Size
2 in
Hose Fitting B Size
2 in

Details

Max. Working Pressure @ 70 F
449 psi
Fitting Type
M Fixed Flange x M Floating Flange
Fitting Material
Carbon Steel x 304 Stainless Steel
Temp. Range
32 Degrees to 850 Degrees F
Item
Flexible Metal Hose Assembly
Hose Material
321 stainless steel
Braid Material
304 Stainless Steel
Max. Temp. (F)
850
Hose Fittings
Carbon Steel 2 in M Fixed Flange x 304 Stainless Steel 2 in M Floating Flange
Hose Fitting B Material
304 Stainless Steel
Hose Tube Material
321 Stainless Steel
Hose Fitting A Type
M Fixed Flange
Hose Fitting A Material
Carbon Steel
Hose Cover Material
304 Stainless Steel
Hose Fitting B Type
M Floating Flange
For Media Type
Motor Oil
Not Recommended Chemicals
Sodium Hypochlorite/Bleach (to 20%)
Compatible Chemicals
Motor Oil

Description

Flexible Metal Hose Assembly, Hose Inside Dia. 2 in, Hose Length 24 in, Hose Tube Material 321 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 449 psi, Temp. Range 32 Degrees to 850 Degrees F, Dynamic Min. Bend Radius (In.) 13 in, Hose Fitting A Material Carbon Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type M Fixed Flange, Hose Fitting B Type M Floating Flange, Hose Fitting A Size 2 in, Hose Fitting B Size 2 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.