1/2" OD x 6 ft. Welded 304 Stainless Steel Tubing

  • Mfr # ZUSA-HTM-166

  • Zoro # G3339743


product price:  $40.69
/ea

Key Features

Outside Diameter
1/2 in
Wall Thickness
0.049"
Tube Material
304 Stainless Steel
Tube Length
6 ft.
Inside Diameter
0.402 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-HTM-166
Zoro #
G3339743
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter
1/2 in
Wall Thickness
0.049"
Tube Length
6 ft.
Inside Diameter
0.402 in
Outside Dia.
1/2"
Inside Dia.
0.402"
Outside Dia. Tolerance
+0.010 in /-0.010 in
Overall Length
6 ft
Outside Diameter Tolerance
+/-0.01 in

Details

Tube Material
304 Stainless Steel
Type
Welded
Max. Pressure
3275 psi @ 72 Degrees F
Item
Tubing
Standards
ASTM 269
Temp. Range
-423 Degrees to 1500 Degrees F
Cleaned and Capped
No
Tube Form
Straight
Maximum Operating Temperature
1,500 Degrees F
Minimum Operating Temperature
-423 Degrees F
System of Measurement
Inch
Temper
Annealed
Material Grade
304
Features
Formability and Ductility
Resistance Properties
Corrosion Resistant
Maximum Operating Pressure
3,275 psi @ 72 Degrees F
Material
304 Stainless Steel
Fabrication
Welded

Description

Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Welded, Inside Diameter 0.402 in, Material 304 Stainless Steel, Material Grade 304, Maximum Operating Pressure 3,275 psi @ 72 Degrees F, Maximum Operating Temperature 1,500 Degrees F, Outside Diameter 1/2 in, Overall Length 6 ft, Resistance Properties Corrosion Resistant, Standards ASTM 269, Temper Annealed, Tube Form Straight, Wall Thickness 0.049 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.