Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Safety Technology International Enclosure w/Lock, Polycarbonate, Surface STI-7551

Enclosure w/Lock, Polycarbonate, Surface (Discontinued)

  • Mfr # STI-7551
  • Zoro # G3342071
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STI-7551
Zoro #
G3342071
UPC #
662950755104
Country of Origin
China

Dimensions

Depth
8 1/2 in
Height
25 in
Width
25 in

Details

Item
Enclosure w/Lock
Color
Clear
Material
Polycarbonate
Mounting
Surface
For Use With
Controls, Keypads
Back
Enclosed
Rating
NEMA 4X
Indoor/Outdoor
Indoor, Outdoor
Operating Temp.
-40 to 250 Degrees F
Standards
UL
Includes
Thumb Lock, Gasket, Mounting Hardware
Type
Thumb Lock

Description

Enclosure w/Lock, Enclosed Back, Indoor, Outdoor, Color Clear, Material Polycarbonate, Mounting Surface, Width 25 in, Depth 8 1/2 in, Height 25 in, For Use With Controls, Keypads, Operating Temp. -40 to 250 Degrees F, Rating NEMA 4X, Standards UL, Includes Thumb Lock, Gasket, Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.