Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3305504
Zoro #
G3342656
UPC #
639889008038
Country of Origin
Multiple
Dimensions
Height
40.00 in
Width
16.00 in
Depth
14.00 in
Details
Cooling Capacity
5459 BtuH
Amps
5.5/5.8
Phase
Single
Hz
50/60
NEMA Enclosure Type
4X
Housing Material
304 Stainless Steel
Mounting
Wall Mount
Cooling Method
Refrigerant
Voltage
230
Housing Color
Silver
Control Type
Comfort Controller
Item
Enclosure Air Conditioner
Wiring Method
Terminalblock
Includes
Mounting Template, Assembly Hardware and Nano-Coated Condenser Coil and Integrated Condensate Evaporator
Standards
UL Listed
Refrigerant
R134a
Description
Enclosure Air Conditioner, Cooling Capacity 5459 BtuH, Housing Material 304 Stainless Steel, Mounting Wall Mount, Cooling Method Refrigerant, NEMA Enclosure Type 4X, Height 40.00 in, Width 16.00 in, Depth 14.00 in, Standards UL Listed, Wiring Method Terminalblock, Amps 5.5/5.8, Hz 50/60, Voltage 230, Phase Single, Refrigerant R134a, Control Type Comfort Controller, Housing Color Silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.