Zoro Homepage
This item is Discontinued.
Lutron Dimming Ballast, 120/240/277, 22-1/2In Lmp EC3T550GU110

Dimming Ballast, 120/240/277, 22-1/2In Lmp (Discontinued)

  • Mfr # EC3T550GU110
  • Zoro # G3342674
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC3T550GU110
Zoro #
G3342674
UPC #
-
Country of Origin
Mexico

Dimensions

Height
1"
Width
2-3/8"
Length
9-1/2"

Details

Power Factor
Greater than 0.95
Ballast Factor
1
Dimming Range
100% to 5% RLO
Min. Starting Temp.
50 Degrees F
Thermal Protection
Class P
Total Harmonic Distortion
Less Than 10%
Item
Dimming Ballast
Amps AC
0.45/0.23/0.20
Standards
UL935, CSA C22.2 No.74, Class P Thermally Protected, ANSI C82.11, FCC Part 18 EMI/RFI Emissions, ANSI C62.41, ANSI/ESD S20.20, ISO 9001.2000, CE101, RE101 and RE102
Input Watts
54/55.4
Ballast Family
Compact SE(TM) 5%
Sound Rating
Inaudible In 27dBa Ambient Environment

Description

Dimming Ballast, Dimming Range 100 Percent to 5 Percent RLO, Min. Starting Temp. 50 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.