1/4-Turn Stop, Angle, 1/2 Inx3/8 In

  • Mfr # 7722-073

  • Zoro # G3344993


product price:  $7.99
/ea

Key Features

Pipe Size
1/2"
Outlet Size
3/8"
Inlet Size
1/2"
Body Material
CPVC
Max. Pressure
100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7722-073
Zoro #
G3344993
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/2"
Outlet Size
3/8"
Inlet Size
1/2"
Connection Size - Side 2
3/8 in
Connection Size - Side 1
1/2 in

Details

Item
Quarter-Turn Supply Stop
Body Material
CPVC
Max. Pressure
100 psi
Connection Type
MNPT
Valve Design
Angle
Temp. Range
0 Degrees to 180 Degrees F
Outlet Type
Slip
Handle Material
Polypropylene
Inlet Type
MNPT
Standards
ASTM D2846, ASTM F 1970, NSF
Stem Material
PVC
Finish
PVC
Body Style - Valves
Angle
Body Style
Angle
Handle Type
Oval
Operating Temperature - Minimum
0 Degrees F
Connection Type - Side 1
NPT
Body Finish
Unfinished
Operating Temperature - Maximum
180 Degrees F
Maximum Pressure - Operating
100 psi
Handle Operation
1/4-Turn
Connection Type - Side 2
Slip

Description

Water Supply Stop, Handle Operation 1/4-Turn, Body Material CPVC, Body Finish Unfinished, Connection Size - Side 1 1/2 in, Connection Type - Side 1 NPT, Connection Size - Side 2 3/8 in, Connection Type - Side 2 Slip, Connection Size - Side 3 Not Applicable, Connection Gender - Side 3 Not Applicable, Connection Type - Side 3 Not Applicable, Maximum Pressure - Operating 100 psi, Operating Temperature - Minimum 0 Degrees F, Operating Temperature - Maximum 180 Degrees F, Handle Type Oval

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.