1/8" x 10 ft. Non-Threaded 304 Stainless Steel Pipe Sch 80

  • Mfr # E4PPA10SL

  • Zoro # G3347364


product price:  $47.49
/ea
Item requires special delivery charges. A $40.00 per item surcharge will be applied.

Key Features

Pipe Size - Nominal
1/8 in
Overall Pipe Length
10 ft
Pipe Connection Type
Non-Threaded
Pipe Type
Pipe
Pipe Schedule
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E4PPA10SL
Zoro #
G3347364
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
1/8 in
Overall Pipe Length
10 ft
Pipe Size (Nominal)
1/8"
Outside Dia.
81/200 in
Inside Dia.
1/4 in
Wall Thickness
0.087 in
Pipe Size (Fittings)
1/8"
Overall Length
10 ft
Inside Diameter
1/4 in
Nominal Pipe Size
1/8 in
Outside Diameter
3/8 in

Details

Pipe Connection Type
Non-Threaded
Pipe Type
Pipe
Pipe Schedule
80
Seamless/Welded
Seamless
Material - Pipe
304 Stainless Steel
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Item
Pipe
Temp. Range
-60 Degrees to 450 Degrees F
Material (Pipe)
304 Stainless Steel
Basic Pipe Fitting Material
Metal
Max. Pressure
250 psi
Minimum Operating Temperature
-60 Degrees F
Material
Stainless Steel
Gravity Flow
No
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Side A Connection Type
Unthreaded
Schedule
Schedule 80
Side B Connection Type
Unthreaded
Maximum Operating Temperature
450 Degrees F
Maximum Operating Pressure
250 psi
Fitting Compatibility
Schedule 80
Metal Pipe Construction
Seamless
Thread Configuration
Unthreaded
Material Grade
304

Description

Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 1/4 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1/8 in, Outside Diameter 3/8 in, Overall Length 10 ft, Schedule Schedule 80, Side A Connection Type Unthreaded

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.