1-1/2" MNPT 304 SS Hex Head Plug

  • Mfr # 40HP112N112

  • Zoro # G3350243


product price:  $10.65
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/2"
Specific Fitting Shape
Hex Head Plug
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40HP112N112
Zoro #
G3350243
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1-1/2"
Pipe Size (Fittings)
1-1/2"
Overall Length
36 mm
Outside Diameter
1 1/2 in
Nominal Pipe Size
1 1/2 in

Details

Specific Fitting Shape
Hex Head Plug
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Plug
Basic Pipe Fitting Material
Metal
Item
Hex Head Plug
Pipe Fitting Schedule/Class
Class 150
Max. Steam Pressure
150 psi
Standards
ASTM A351
Fittings Sub-Category
Plugs
Max. Pressure
300 psi
Specific Pipe Fitting Shape
Hex Head Plug
Temp. Range
-20 Degrees to 350 Degrees F
For Pipe Schedule
40
Material Grade
304
Class
Class 150
Includes Pre-Applied Thread Sealant
No
Fitting Side A Pipe Threading
11 1/2
Magnetic
No
Plug Drive Style
3 in Hex
Includes Seal
No
Maximum Operating Pressure
300 psi

Description

The ZORO SELECT - 40HP112N112 is a stainless steel hex head plug used to close off pipe ends or ports. Made from grade 304 stainless steel, it is composed of grade 304 stainless steel, rated for use within specified temperature ranges. Designed for plumbing and industrial piping systems, it is tightened or removed with a wrench to create a pressure-tight seal. Its pressure ratings and standards ensure compatibility with various system requirements.

Key Features:

  • Material: 304 Stainless Steel, offering resistance to corrosion and high temperatures
  • Shape: Hex Head Plug, with a six-sided head for wrench operation
  • Connection Type: MNPT (Male National Pipe Thread)
  • Pressure Rating: Max pressure ratings of 300 psi and 150 psi for steam, respectively.
  • Thread Size: 11 1/2 inches (Side A)
  • Overall Length: 36 mm
  • Standards: ASTM-A-351, ANSI/ASME B1.20.1, MSS-SP-114 Class 150
  • Temperature Range: -20°F to 350°F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.