Wire Shelving Unit, 18"D x 36"W x 63"H, 4 Shelves, Chrome

  • Mfr # 1ZTJ4

  • Zoro # G3350286


product price:  $147.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Starter
Depth
18"
Height
63"
Material
Steel
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1ZTJ4
Zoro #
G3350286
UPC #
190735420171
Country of Origin
China

Dimensions

Width
36"
Depth
18"
Height
63"
Overall Depth
18 in
Overall Height
63 in
Overall Width
36 in

Details

Item
Wire Shelving Unit
Shelving Type
Starter
Material
Steel
Number of Shelves
4
Color
Silver
Finish
Chrome
Wire Shelving Material
Steel
No. of Shelves
4
Standards
NSF
Wire Shelving Type
Starter
Wire Shelf Adjustment Type
Split Sleeve
Shelf Adjustments
1 in
Wire Shelving Finish
Chrome Plated
Includes
(4) Posts
Shelf Capacity
800 lb
Whole Unit Load Capacity
2,000 lb
Recommended Environments
Dry
Load Capacity per Shelf
800 lb
Adjustability
Adjustable
Shelf Adjustment Type
Split Sleeve
Shelf Configuration
Starter
Shelf Adjustment Increments
1 in

Description

Wire Shelving Unit, Adjustability Adjustable, Silver Color, Chrome, Includes (4) Posts, Load Capacity per Shelf 800 lb, Material Steel, Overall Depth 18 in, Overall Height 63 in, Overall Width 36 in, Dry Recommended Environments, Shelf Adjustment Increments 1 in, Standards NSF, 2,000 lb, Shelf Configuration Starter, Shelf Adjustment Type Split Sleeve, Number of Shelves 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.