Shelf Storage Bin, Plastic, Blue, 6 in H, 4 1/8 in W, 17 7/8 in L

  • Mfr # 30048BLUE

  • Zoro # G3352343


product price:  $5.85
/ea

Key Features

Overall L x W x H
17 7/8 in L x 4 1/8 in W x 6 in H
Load Capacity
25 lb
Material
Plastic
Stackable
Not Stacking Capable
Overall Length
17 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
30048BLUE
Zoro #
G3352343
UPC #
032903005028
Country of Origin
United States

Dimensions

Overall L x W x H
17 7/8 in L x 4 1/8 in W x 6 in H
Overall Length
17 7/8 in
Overall Width
4 1/8 in
Overall Height
6 in
Inside Height
5 15/16 in
Inside Width
2 1/2 in
Inside Length
16 in
Outside Height
6 in
Length
17 7/8 in
Width
4 1/8 in
Outside Length
17 7/8 in
Overall WxH
4 1/8 in x 6 in
Height
6 in
Outside Width
4 1/8 in
Hopper Height
6 in

Details

Color
Blue
Load Capacity
25 lb
Material
Plastic
Stackable
Not Stacking Capable
Item
Shelf Storage Bin
Volume Capacity
0.16 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. 40020
Includes
Molded-In Label Area, Label Holder
Mobility
Stationary
Hangable
Not Hangable
FDA Compliant
Not FDA Compliant
Number of Divider Slots
7
Weight Capacity
25 lb
No. of Divider Slots Long
0
Use Divider No.
Mfr. No. 40020
Hopper Style
Una Sola Cara
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Dividers
Dividers Not Included
Number of Long Divider Slots
0
Number of Short Divider Slots
7
Resistant To
Grease, Oil, Water
Includes Label Holder
Label Holder Included
Ventilated
Not Ventilated
Metal Detectable
Not Metal Detectable
NSF Certified
Not NSF Certified

Description

The AKRO-MILS - 30048BLUE Shelf Storage Bin is a stationary storage solution with robust dimensions. The overall size of the bin measures 17 7/8 in length, 4 1/8 in width, and stands at a height of 6 inches. These measurements contribute to an inside length of 16 inches, an inside width of approximately 21⁄2 inches and an internal height measuring slightly less than six inches. This sizeable product offers ample space for various items.
Constructed from durable plastic material, this shelf storage bin is designed to withstand heavy usage while maintaining its functionality. Its load capacity reaches up to a substantial weight limit of about twenty-five pounds per unit. Notably, it has been built to accommodate stacking capacities as high as two hundred and eighty pounds per square inch without compromising on stability or structural integrity.
In terms of features, the AKRO-MILS - 30048BLUE comes equipped with both a molded-in label area and a label holder for efficient organization purposes. It's hangable design allows you to maximize your workspace by utilizing vertical spaces effectively while its nestable attribute facilitates compact storage when not in use.
This blue-colored shelf storage bin does not possess ESD conductive properties but has been designed for compatibility with Mfr. No.40020 units specifically from the same manufacturer (AKRO-MILS). With its volume capacity standing at approximately one-sixth cubic feet per unit, this item offers practicality combined with durability for those seeking reliable stationary storage solutions.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.